Page 1 of 60

Next

Compare

COMPARE

SSW244 30/1 C WR 56C

Description
SSW244 30/1 C WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0270-08630

BDI # 23695653

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 58.3
Flange Outside Diameter - Millimeter: 58.3

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 60.452
Other Features: Single Reduction | Food Grade Synthetic lubricant
Assembly Components: 60.452
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

150 1/1.5 C F ST

Description
150 1/1.5 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 0220-00847

BDI # 476446

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 1725
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 8.281
Overall Width - Inch: 8.188

Price Inventory : Available to order
Loading Price
QTY

COMPARE

324 50/1 C WR 143TC

Description
324 50/1 C WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-14897

BDI # 23698290

Features

Component: Right Angle
Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 35
Flange Outside Diameter - Millimeter: 35

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 82.55
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

324 30/1 C WR 143TC

Description
324 30/1 C WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-14895

BDI # 23698286

Features

Component: Right Angle
Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 58.3
Flange Outside Diameter - Millimeter: 58.3

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 82.55
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

264 30/1 C WR 56C

Description
264 30/1 C WR 56C WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN

HUB CITY

Part # 0230-07245

BDI # 21437425

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Flange Outside Diameter - Millimeter: 58.3

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 66.802
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY