KSR16-L0-06-10-20-08
Description
KSR16-L0-06-10-20-08 RLR CHAIN IDLR SPKT ; NON-RETURNABLE 16.2MM ID X 65MM OD
Part # KSR16-L0-06-10-20-08
BDI # 1411818
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
18.3
Other Features:
5.2 MM Teeth Width
KSR16-L0-08-10-18-08
Description
KSR16-L0-08-10-18-08 RLR CHAIN IDLR SPKT ; NON-RETURNABLE 16.2MM BORE 18T 78.6MM OD
Part # KSR16-L0-08-10-18-08
BDI # 1411819