M1125071 W/SPECIAL PLUG
Description
M1125071 W/SPECIAL PLUG DC GEARMOTOR ; RATIO 35 0.13HP 51RPM 90VDC 1.4A
Part # M1125071 W/SPECIAL PLUG
BDI # 21850565
M1125070 W/SPECIAL PLUG
Description
M1125070 W/SPECIAL PLUG DC GEARMOTOR ; RATIO 58 0.13HP 31RPM 90VDC 1.4A
Part # M1125070 W/SPECIAL PLUG
BDI # 21850673
Y537 + A786 + A312
Description
Y537 + A786 + A312 MOTOR ENCODER BRAKE
Part # Y537 + A786 + A312
BDI # 25814100