M100350101
Description
M100350101 ; POR P300 SERIES GEARMOTOR FAN ONLY
Part # M100350101
BDI # 17093003
M1125033.00
Description
M1125033.00 DC GEARMOTOR ; 1/17HP 300RPM TENV 180V
Part # M1125033.00
BDI # 20180519
Features
Mounting Frame:
30-B
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
291.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.46
M1125262.00
Description
M1125262.00 DC GEARMOTOR ; P300 58:1 31RPM 1/8H31 TRPM I
Part # M1125262.00
BDI # 20187553
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Permanent Magnet DC | IP55 Washguard | SCR Rated | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.94