Page 1 of 1934

Next

Compare
M1135116.00

COMPARE

M1135116.00

Description
M1135116.00 DC GEARMOTOR ; PARALLEL 10:1 RATIO HELICAL-SPUR GEAR

LEESON

Part # M1135116.00

BDI # 20180712

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : In stock
Loading Price
QTY
M1125284.00

COMPARE

M1125284.00

Description
M1125284.00 AC GEARMOTOR ; PZ12:1 142RPM 24LBIN 1/15HP

LEESON

Part # M1125284.00

BDI # 20187747

Features

Mounting Frame: 31
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Inverter Duty | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 9.73

Price Inventory : Available to order
Loading Price
QTY
M1135117.00

COMPARE

M1135117.00

Description
M1135117.00 DC GEARMOTOR ; 124:1 21RPM 371LBIN 1/4HP 34 90V

LEESON

Part # M1135117.00

BDI # 20180854

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 14
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : Available to order
Loading Price
QTY
M1125005.00

COMPARE

M1125005.00

Description
M1125005.00 DC GEARMOTOR ; PARALLEL SHFT 10:1 RATIO MOTOR I/P TYPE

LEESON

Part # M1125005

BDI # 557401

Features

Mounting Frame: 30-B
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 8.46

Price Inventory : Available to order
Loading Price
QTY
107013.00

COMPARE

107013.00

Description
107013.00 AC GEARMOTOR ; PARALLEL 80:1 RATIO HELICAL-SPUR GEAR

LEESON

Part # 107013.00

BDI # 20187538

Features

Mounting Frame: 48Y
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 21.9
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 9.144
Nominal Center Distance - Inch: 0.36
Other Features: Fractional HP | Rugged Housing | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 14.17

Price Inventory : Available to order
Loading Price
QTY