M370N6
Description
M370N6 COUPLING INSERT ; 3.45" OD NEOPRENE 0.98" THICK 60A
Part # M370N6
BDI # 601399
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
3.45
Outside Diameter - Millimeter:
87.63
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
701.4In-Lbs
500 HUB 2-1/8X1/2
Description
500 HUB 2-1/8X1/2 COUPLING HUB ; 2-1/8" BORE 4" HUB DIA JAW COUPLING
Part # M50020416
BDI # 601731
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
M470N7
Description
M470N7 COUPLING INSERT ; 3.98" OD NEOPRENE 1.2" THICK 70A
Part # M470N7
BDI # 1403139
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
3.98
Outside Diameter - Millimeter:
101.092
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
1056.3In-Lbs
500 HUB 1-3/4X7/16
Description
M50012414 COUPLING HUB ; 1-3/4" BORE 4" HUB DIA
Part # M50012414
BDI # 601688
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
M570H5
Description
M570H5 COUPLING INSERT ; 4.8" OD HYTREL 1.41" THICK 55D HYTREL
Part # M570H5
BDI # 601880
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.8
Outside Diameter - Millimeter:
121.92
Other Features:
Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type:
Jaw Coupling
Torque:
6584.4In-Lbs