1 B 80 P
Description
1 B 80 P V-BELT SHEAVE ; 1GR B 8" PD BORED FOR P1 BUSHING
Part # 1 B 80 P
BDI # 21974779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1
3 B 34 P
Description
3 B 34 P V-BELT SHEAVE ; 3GR B 3.4" PD BORED FOR P1 BUSHING
Part # 3 B 34 P
BDI # 21977902
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
2 3V 475 P
Description
2 3V 475 P V-BELT SHEAVE ; 2GR 3V 4.75" OD BORED FOR P1 BUSHING
Part # 2 3V 475 P
BDI # 21974941
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
P1
Number of Grooves:
2
1 3V 650 P
Description
1 3V 650 P V-BELT SHEAVE ; 1GR 3V 6.5" OD BORED FOR P1 BUSHING
Part # 1 3V 650 P
BDI # 21975584
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
P1
Number of Grooves:
1
1 3V 600 P
Description
1 3V 600 P V-BELT SHEAVE ; 1GR 3V 6" OD BORED FOR P1 BUSHING
Part # 1 3V 600 P
BDI # 21975582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
P1
Number of Grooves:
1