5 B 94 Q
Description
5 B 94 Q V-BELT SHEAVE ; 5GR B 9.4" PD BORED FOR Q1 BUSHING
Part # 5 B 94 Q
BDI # 21981691
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
5 B 90 Q
Description
5 B 90 Q V-BELT SHEAVE ; 5GR B 9" PD BORED FOR Q1 BUSHING
Part # 5 B 90 Q
BDI # 21981689
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.35
Outside Diameter - Millimeter:
237.49
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
5 C 102 Q
Description
5 C 102 Q V-BELT SHEAVE ; 5GR C 10.2" PD BORED FOR Q1 BUSHING
Part # 5 C 102 Q
BDI # 21981697
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
5
5 C 106 Q
Description
5 C 106 Q V-BELT SHEAVE ; 5GR C 10.6" PD BORED FOR Q1 BUSHING
Part # 5 C 106 Q
BDI # 21981701
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
5
5 C 120 Q
Description
5 C 120 Q V-BELT SHEAVE ; 5GR C 12" PD BORED FOR Q1 BUSHING
Part # 5 C 120 Q
BDI # 21981711
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
5