2 C 85 SF
Description
2 C 85 SF V-BELT SHEAVE ; 2 GROOVES 8.9" OD BUSHED
Part # 2 C 85 SF
BDI # 616512
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.9
Outside Diameter - Millimeter:
226.06
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580746
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
2 C 70 SF
Description
2 C 70 SF V-BELT SHEAVE ; 2 GROOVES 7.4" OD BUSHED
Part # 2 C 70 SF
BDI # 616506
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581014
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
2 C 110 SF
Description
2 C 110 SF V-BELT SHEAVE ; 2 GROOVES 11.4" OD BUSHED
Part # 2 C 110 SF
BDI # 616486
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581100
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
60H150 SF
Description
60H150 SF SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 60H150 SF
BDI # 623543
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
573658
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed