08B38
Description
08B38 ROLLER CHAIN SPROCKET ; 1/2" PITCH 38T 16MM MIN PLAIN BORE
Part # 08B38
BDI # 613410
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Simplex Type
Global Part Number GPN:
569361
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Simplex Type
Global Part Number GPN:
570265
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Simplex Type
Global Part Number GPN:
570298
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
08B24
Description
08B24 ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T 14MM MIN PLAIN BORE
Part # 08B24
BDI # 613396
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Simplex Type
Global Part Number GPN:
570963
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
08B30
Description
08B30 ROLLER CHAIN SPROCKET ; 1/2" PITCH 30T 16MM MIN PLAIN BORE
Part # 08B30
BDI # 613402
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Simplex Type
Global Part Number GPN:
570364
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore