100A21
Description
100A21 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 21T A PLATE
Part # 100A21
BDI # 614077
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
31365
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.908
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.619
Global Part Number GPN:
31394
Pitch Diameter - Millimeter:
505.663
Mounting Method:
Rough Bore
100A20
Description
100A20 ROLLER CHAIN SPROCKET ; 1-1/4" P 20T 1-1/4" PLAIN BORE A PLATE
Part # 100A20
BDI # 614075
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Global Part Number GPN:
31364
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Rough Bore
100A36
Description
100A36 ROLLER CHAIN SPROCKET ; 100 CHAIN 36 TEETH 1 ROW
Part # 100A36
BDI # 614093
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Global Part Number GPN:
31380
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Rough Bore
100A19SS
Description
100A19SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK
Part # 100A19SS
BDI # 614074
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.241
Global Part Number GPN:
571889
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore