D10ATB15
Description
D10ATB15 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10ATB15
BDI # 607236
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569423
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
D10ATB14
Description
D10ATB14 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10ATB14
BDI # 607235
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570508
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
D10ATB16
Description
D10ATB16 ROLLER CHAIN SPROCKET ; 10 CHAIN 16 TEETH 2 ROW
Part # D10ATB16
BDI # 607237
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569586
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
D10ATB18
Description
D10ATB18 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10ATB18
BDI # 607239
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570527
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
D10ATB19
Description
D10ATB19 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10ATB19
BDI # 607240
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570583
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Bushed