D40ATB16H
Description
D40ATB16H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D40ATB16H
BDI # 607721
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30333
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
D40ATB17H
Description
D40ATB17H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D40ATB17H
BDI # 607722
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30334
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
D40ATB15H
Description
D40ATB15H ROLLER CHAIN SPROCKET ; 1/2" P 15T HT DOUBLE BORE FOR 1008 BUSH
Part # D40ATB15H
BDI # 607720
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30332
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore