D40B25H X 45MM NKW 2SS
Description
D40B25H X 45MM NKW 2SS SPROCKET ; MTO 45MM BORE 25T AT 120 DEGREES
Part # D40B25H X 45MM NKW 2SS
BDI # 25813922
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
D40BS19SS X 7/8IN KW SS
Description
D40BS19SS X 7/8IN KW SS SPROCKET ; 40 ANSI 19 TEETH 7/8" BORE 316SS
Part # D40BS19SS X 7/8IN KW SS
BDI # 24024728
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.292
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
D40BS23 X 1-5/8 KW 2SS
Description
D40BS23 X 1-5/8 KW 2SS SPROCKET
Part # D40BS23 X 1-5/8 KW 2SS
BDI # 25195353
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
D40B23H X 1-3/4
Description
D40B23H X 1-3/4 ; 1 3/4 ROLLER SPROCKET
Part # D40B23H X 1-3/4
BDI # 24863338
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
D40B17H 1-1/4 KW SS
Description
D40B17H 1-1/4 KW SS RLR CHAIN SPROCKET ; 17 TEETH 2.98" OUTSIDE DIA
Part # D40B17H 1-1/4 KW SS
BDI # 21552168
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore