D40B27H
Description
D40B27H DBL ROLLER CHAIN SPROCKET ; 27HT CHAIN NO.40
Part # D40B27H
BDI # 23288240
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
D40B27 X 1-3/16 PER SAMPLE EXCEPT 40-2
Description
D40B27 X 1-3/16 PER SAMPLE EXCEPT 40-2 ; ROLLER CHAIN SPROCKET
Part # D40B27 X 1-3/16 PER SAMPLE EXCEPT 40-2
BDI # 24286979
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Finished Bore