Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Split Taper Bushing
Global Part Number GPN:
571199
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
D40B28 32MM KWY 2SS
Description
D40B28 32MM KWY 2SS RLR CHAIN SPROCKET ; 28 TEETH 4.74" OUTSIDE DIA
Part # D40B28 32MM KWY 2SS
BDI # 21552169
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore