D40B29X50MM 14X3.8MM KW 2SS
Description
D40B29X50MM 14X3.8MM KW 2SS SPROCKET ; (1)SS OVER KW(1)SS AT 120 DEGREES
Part # D40B29X50MM 14X3.8MM KW 2SS
BDI # 24639579
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore