Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Duplex Type
Global Part Number GPN:
30604
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
D40Q30H
Description
D40Q30H ROLLER CHAIN SPROCKET ; 40-2 CHAIN 30 TEETH 2 ROW HT
Part # D40Q30H
BDI # 607789
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Split Taper Bushing
Global Part Number GPN:
571202
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
D40BTB30
Description
D40BTB30 ROLLER CHAIN SPROCKET ; 1/2" P 30T DOUBLE BORE FOR 2012 BUSHING
Part # D40BTB30
BDI # 607729
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30341
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
D40B30 X 1-1/8 3/16 KW 2SS
Description
D40B30 X 1-1/8 3/16 KW 2SS SPROCKET ; 40 ANSI 30 TEETH 1-1/8" BORE
Part # D40B30 X 1-1/8 3/16 KW 2SS
BDI # 23087896
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
D40B30 1
Description
D40B30 1 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1/2IN PITCH
Part # D40B30 1
BDI # 21445500
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore