Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30442
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Split Taper Bushing
Global Part Number GPN:
571208
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
D40B45
Description
D40B45 ROLLER CHAIN SPROCKET ; 1/2" P 45T DOUBLE 15/16" MIN PLAIN BORE
Part # D40B45
BDI # 607754
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Duplex Type
Global Part Number GPN:
30609
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
D40B45 2-1/8
Description
D40B45 2-1/8 RLR CHAIN SPROCKET ; 2-1/8" BORE DIA 45 TEETH 1/2" PITCH
Part # D40B45 2-1/8
BDI # 21569758
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
D40B45H X 2-3/16 3/8IN KW
Description
D40B45H X 2-3/16 3/8IN KW SPROCKET ; MTO
Part # D40B45H X 2-3/16 3/8IN KW
BDI # 25831183
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore