50BB15H 5/8
Description
50BB15H 5/8 IDLER SPROCKET ; 5/8" P 15T HT BALL BRG 5/8" BORE
Part # 50BB15H 5/8
BDI # 621213
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
50BS15 5/8
Description
50BS15 5/8 ROLLER CHAIN SPROCKET ; 5/8" P 15T 5/8" BORE
Part # 50BS15 5/8
BDI # 621297
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
32505
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
50B12
Description
50B12 ROLLER CHAIN SPROCKET ; 5/8" P 12T 5/8" MIN PLAIN BORE
Part # 50B12
BDI # 621943
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Global Part Number GPN:
36239
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
50BS16 1
Description
50BS16 1 ROLLER CHAIN SPROCKET ; 5/8" P 16T 1" BORE
Part # 50BS16 1
BDI # 621309
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
33180
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
50SDS22
Description
50SDS22 ROLLER CHAIN SPROCKET ; 5/8" P 22T BORE FOR SDS BUSHING
Part # 50SDS22
BDI # 622122
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31006
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed