D50ATB19H
Description
D50ATB19H ROLLER CHAIN SPROCKET ; 5/8" P 19T HT DOUBLE BORE FOR 1610 BUSH
Part # D50ATB19H
BDI # 607826
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30357
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Split Taper Bushing
Global Part Number GPN:
571224
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
D50B19H
Description
D50B19H ROLLER CHAIN SPROCKET ; RSB 50-2 CHAIN 19T B-HUB ONE SIDE
Part # D50B19H
BDI # 607841
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Duplex Type
Global Part Number GPN:
30630
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
D50B19 1 KW 2SS
Description
D50B19 1 KW 2SS RLR CHAIN SPROCKET ; 19 TEETH 4.12" OUTSIDE DIA
Part # D50B19 1 KW 2SS
BDI # 21552681
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore