D50B58 MTO
Description
D50B58 MTO ROLLER CHAIN SPROCKET ; 50 ANSI 58 TEETH
Part # D50B58 MTO
BDI # 24066030
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.544
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.903
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Rough Bore