Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
13.533
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.894
Other Features:
Duplex Type
Global Part Number GPN:
30652
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Duplex Type
Global Part Number GPN:
30655
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Rough Bore
D50B60
Description
D50B60 ROLLER CHAIN SPROCKET ; 5/8" P 60T DOUBLE 1-3/16" MIN PLAIN BORE
Part # D50B60
BDI # 607859
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Duplex Type
Global Part Number GPN:
30651
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
D50B96
Description
D50B96 ROLLER CHAIN SPROCKET ; 5/8" P 96T DOUBLE 1-5/16" MIN PLAIN BORE
Part # D50B96
BDI # 607865
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Duplex Type
Global Part Number GPN:
30657
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
D50CTB76
Description
D50CTB76 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D50CTB76
BDI # 607873
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.486
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30369
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Bushed