D60B20H
Description
D60B20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B20H
BDI # 607942
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Duplex Type
Global Part Number GPN:
30667
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore