D60BTB14H
Description
D60BTB14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT DOUBLE BORE FOR 1215 BUSH
Part # D60BTB14H
BDI # 607925
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30375
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
D60B23H
Description
D60B23H ROLLER CHAIN SPROCKET ; 60-2 CHAIN 23 TEETH 2 ROW HT
Part # D60B23H
BDI # 607945
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Duplex Type
Global Part Number GPN:
30670
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
D60BTB16H
Description
D60BTB16H ROLLER CHAIN SPROCKET ; 3/4" P 16T HT DOUBLE BORE FOR 1615 BUSH
Part # D60BTB16H
BDI # 607927
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30377
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed