D60B13H
Description
D60B13H ROLLER CHAIN SPROCKET ; 3/4" P 13T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B13H
BDI # 607935
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Duplex Type
Global Part Number GPN:
30660
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
D60P13H
Description
D60P13H ROLLER CHAIN SPROCKET ; 3/4" P 13T HT DOUBLE BORE FOR P BUSH
Part # D60P13H
BDI # 607977
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Split Taper Bushing
Global Part Number GPN:
571252
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
D60BTB13H
Description
D60BTB13H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D60BTB13H
BDI # 607924
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30374
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
D60B13H X 1-1/2 3/8 KW SS
Description
D60B13H X 1-1/2 3/8 KW SS SPROCKET
Part # D60B13H X 1-1/2 3/8 KW SS
BDI # 24340627
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
D60B13H X 40MM KW 2SS
Description
D60B13H X 40MM KW 2SS CHN SPROCKET
Part # D60B13H X 40MM KW 2SS
BDI # 24718719
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore