E60B30
Description
E60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T TRIPLE 1" MIN PLAIN BORE
Part # E60B30
BDI # 608634
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Triplex Type
Global Part Number GPN:
30867
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Split Taper Bushing
Global Part Number GPN:
571374
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore