80BTB22
Description
80BTB22 ROLLER CHAIN SPROCKET ; 1" P 22T BORE FOR 2517 BUSHING
Part # 80BTB22
BDI # 625155
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32239
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
80BS22 1 1/2
Description
80BS22 1 1/2 ROLLER CHAIN SPROCKET ; 80 CHAIN 22T B-HUB ONE SIDE 1.5" FB
Part # 80BS22 1 1/2
BDI # 624707
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Global Part Number GPN:
34929
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
80BS22 1
Description
80BS22 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS22 1
BDI # 624706
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Global Part Number GPN:
33332
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
80BS22 1 3/4
Description
80BS22 1 3/4 ROLLER CHAIN SPROCKET ; 1-3/4" FINISHED BORE 80 CHAIN 22T 1 ROW
Part # 80BS22 1 3/4
BDI # 624711
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Global Part Number GPN:
35232
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
80BS22 1 3/16
Description
80BS22 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS22 1 3/16
BDI # 624710
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Global Part Number GPN:
33871
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore