D80BB13H X 1
Description
D80BB13H X 1 IDLER SPROCKET ; W/(2) R16 BRG PRESSED FLUSH ON EA END
Part # D80BB13H X 1
BDI # 24488755
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
25.4
Number of Rows of Teeth:
2
Number of Teeth:
13
D80ATB13H
Description
D80ATB13H ROLLER CHAIN SPROCKET ; 80 CHAIN 13 TEETH 2 ROW HT
Part # D80ATB13H
BDI # 608014
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30391
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
D80B13H X 1-3/4 KW 2SS
Description
D80B13H X 1-3/4 KW 2SS SPROCKET ; 1-3/4" BORE
Part # D80B13H X 1-3/4 KW 2SS
BDI # 23728624
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
D80P13H
Description
D80P13H ROLLER CHAIN SPROCKET ; 1" P 13T HT DOUBLE BORE FOR P BUSH
Part # D80P13H
BDI # 608146
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Split Taper Bushing
Global Part Number GPN:
571284
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
D80B13H
Description
D80B13H ROLLER CHAIN SPROCKET ; 1" P 13T HT DOUBLE 1" MIN PLAIN BORE
Part # D80B13H
BDI # 608104
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Duplex Type
Global Part Number GPN:
30686
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore