9S 2 1/8

COMPARE

9S 2 1/8

Description
9S 2 1/8 SLEEVE COUPLING FLANGE ; 2-1/8" BORE 6.35" OD 3-5/8" HUB

MARTIN SPROCKET & GR

Part # 9S 2 1/8

BDI # 625805

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY