P525M25-JA

COMPARE

P525M25-JA

Description
P525M25-JA SPROCKET ; 5MM P 52T 25MM W BORED FOR JA BUSH

MARTIN SPROCKET & GR

Part # P525M25-JA

BDI # 610405

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577562
Pitch Diameter - Millimeter: 82.753

Price Inventory : Available to order
Loading Price
QTY