D50BTB20H
Description
D50BTB20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT DOUBLE BORE FOR 2012 BUSH
Part # D50BTB20H
BDI # 607827
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30358
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
60P18H
Description
60P18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT BORE FOR P BUSHING
Part # 60P18H
BDI # 623568
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Split Taper Bushing
Global Part Number GPN:
571723
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
50SH18H
Description
50SH18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT BORE FOR SH BUSHING
Part # 50SH18H
BDI # 622152
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
QD Bushing
Global Part Number GPN:
31036
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
35BS20 1
Description
35BS20 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1" BORE
Part # 35BS20 1
BDI # 618704
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
33003
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
Q1 1 1/4
Description
Q1 1 1/4 TAPERED BUSHING ; 1-1/4" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1 1 1/4
BDI # 610594
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465004
Bushing Series:
Q1