50BTB36
Description
50BTB36 ROLLER CHAIN SPROCKET ; 5/8" P 36T BORE FOR 2012 BUSHING
Part # 50BTB36
BDI # 621926
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32152
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
50A36
Description
50A36 ROLLER CHAIN SPROCKET ; 5/8" P 36T 21/32" MIN PLAIN BORE A PLATE
Part # 50A36
BDI # 621178
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Global Part Number GPN:
31738
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
60BS36 1 1/4
Description
60BS36 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 36T 1-1/4" BORE
Part # 60BS36 1 1/4
BDI # 623044
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Global Part Number GPN:
34117
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
35BS36 7/8
Description
35BS36 7/8 ROLLER CHAIN SPROCKET ; 3/8" P 36T 7/8" BORE
Part # 35BS36 7/8
BDI # 618802
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Global Part Number GPN:
32807
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
35BS36 1 1/4
Description
35BS36 1 1/4 ROLLER CHAIN SPROCKET ; 35 CHAIN 36T B-HUB ONE SIDE 1-1/4" FB
Part # 35BS36 1 1/4
BDI # 618798
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Global Part Number GPN:
33892
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore