60BS10 1 1/4
Description
60BS10 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 10T 1-1/4" BORE
Part # 60BS10 1 1/4
BDI # 622679
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Global Part Number GPN:
34070
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
5 5V 1320 E
Description
5 5V 1320 E V-BELT SHEAVE ; 5 GROOVES 13.2" OD BUSHED
Part # 5 5V 1320 E
BDI # 621039
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580777
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
JA 1 1/8
Description
JA 1 1/8 QD BUSHING ; 1-1/8" BORE 1-3/8" OD 1-1/16" LTB
Part # JA 1 1/8
BDI # 609172
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
464672
Bushing Series:
JA
35BS21 5/8
Description
35BS21 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 21T 5/8" BORE
Part # 35BS21 5/8
BDI # 618714
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Global Part Number GPN:
32372
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
Q1 2 1/4
Description
Q1 2 1/4 TAPERED BUSHING ; 2-1/4" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1 2 1/4
BDI # 610615
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465024
Bushing Series:
Q1