60BS20 1 7/16
Description
60BS20 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 20T 1-7/16" BORE
Part # 60BS20 1 7/16
BDI # 622881
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
34589
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
50P20H
Description
50P20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT BORE FOR P BUSHING
Part # 50P20H
BDI # 622071
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Split Taper Bushing
Global Part Number GPN:
571660
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
60P20H
Description
60P20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR P BUSHING
Part # 60P20H
BDI # 623570
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Split Taper Bushing
Global Part Number GPN:
571725
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
60Q20H
Description
60Q20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR Q BUSHING
Part # 60Q20H
BDI # 623581
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Split Taper Bushing
Global Part Number GPN:
571736
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed