60BS20 1 7/16
Description
60BS20 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 20T 1-7/16" BORE
Part # 60BS20 1 7/16
BDI # 622881
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
34589
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
80Q21H
Description
80Q21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR Q BUSHING
Part # 80Q21H
BDI # 625294
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Global Part Number GPN:
571795
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
SF 2 1/8
Description
SF 2 1/8 QD BUSHING ; 2-1/8" BORE 3-1/8" OD 2-1/16" LTB
Part # SF 2 1/8
BDI # 611207
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
465372
Bushing Series:
SF
2012 1 7/16
Description
2012 1 7/16 TAPERED BUSHING ; 1-7/16" BORE 2-3/4" OD 1-1/4" LTB
Part # 2012 1 7/16
BDI # 617333
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
374996
Bushing Series:
2012
40BB17H 5/8
Description
40BB17H 5/8 IDLER SPROCKET ; 17T 0.638" STOCK BORE X 2.97" OD
Part # 40BB17H 5/8
BDI # 619485
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.97
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width