12BTB84
Description
12BTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB84
BDI # 614857
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569033
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Split Taper Bushing
Global Part Number GPN:
571630
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed
D08CTB84
Description
D08CTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB84
BDI # 607233
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
13.372
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569578
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.247
Other Features:
Split Taper Bushing
Global Part Number GPN:
571581
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
QD Bushing
Global Part Number GPN:
31076
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed