Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type B | Minimum Bore 1/2
Global Part Number GPN:
671336
Pressure Angle:
14.5
S20112 X 1/2IN 1/8KW SS
Description
S20112 X 1/2IN 1/8KW SS SPUR GEAR ; 20DP 14.5DEG PA 5.7" OD 112 TEETH
Part # S20112 X 1/2IN 1/8KW SS
BDI # 24855809
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
142.24