Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Global Part Number GPN:
31536
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore
140BTB13
Description
140BTB13 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 13T B-HUB ONE SIDE
Part # 140BTB13
BDI # 615559
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31968
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
QD Bushing
Global Part Number GPN:
31288
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
D140B13
Description
D140B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B13
BDI # 607435
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Duplex Type
Global Part Number GPN:
30514
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
D200B13
Description
D200B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B13
BDI # 607563
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Other Features:
Duplex Type
Global Part Number GPN:
30544
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore