Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/8
Global Part Number GPN:
671353
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
20 DP
Other Features:
Plain Style | Type B | Minimum Bore 1/2
Global Part Number GPN:
671845
Pressure Angle:
20
S2060 X 1/2IN 1/8X1/16 KW 1SS
Description
S2060 X 1/2IN 1/8X1/16 KW 1SS SPUR GEAR ; 20DP 14.5PA 3/8" FACE 60 TEEH 3.1" OD
Part # S2060 X 1/2IN 1/8X1/16 KW 1SS
BDI # 24531866
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
76.2
S2060 3/4IN W/ 3/16IN KW/SS
Description
S2060 3/4IN W/ 3/16IN KW/SS GEAR ; SPUR GEAR STL 3/8IN FACE 14-1/2DEG PRESS
Part # S2060 3/4IN W/ 3/16IN KW/SS
BDI # 21516176
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
76.2