Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Duplex Type
Global Part Number GPN:
30619
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
41B96
Description
41B96 ROLLER CHAIN SPROCKET ; 1/2" P 96T 1" MIN PLAIN BORE
Part # 41B96
BDI # 620707
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Global Part Number GPN:
36235
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
30.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
Simplex Type
Global Part Number GPN:
570644
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore
40BTB96
Description
40BTB96 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 40BTB96
BDI # 620153
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32085
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
Split Taper Bushing
Global Part Number GPN:
571582
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Bushed