Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Global Part Number GPN:
466921
Bushing Series:
J
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type B1
Global Part Number GPN:
583009
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
10/8V3000N
Description
10/8V3000N V-BELT SHEAVE ; QD SHEAVE 8V SECTION 10 GROOVE
Part # 10/8V3000N
BDI # 648376
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3
Global Part Number GPN:
583111
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Global Part Number GPN:
466945
Bushing Series:
J
3/5V1400E
Description
3/5V1400E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 3 GROOVE
Part # 3/5V1400E
BDI # 650875
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3
Global Part Number GPN:
582921
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3