Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3
Global Part Number GPN:
584211
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
6
6/3V2500E
Description
6/3V2500E V-BELT SHEAVE ; QD SHEAVE 3V SECTION 6 GROOVE
Part # 6/3V2500E
BDI # 653352
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type B3
Global Part Number GPN:
584162
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
6
6/8V3000M
Description
6/8V3000M V-BELT SHEAVE ; QD SHEAVE 8V SECTION 6 GROOVE
Part # 6/8V3000M
BDI # 653462
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type B3
Global Part Number GPN:
584200
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
6
6/8V2480M
Description
6/8V2480M V-BELT SHEAVE ; QD SHEAVE 8V SECTION 6 GROOVE
Part # 6/8V2480M
BDI # 653458
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type B3
Global Part Number GPN:
584199
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
6
6/SPZ630-3535
Description
6/SPZ630-3535 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 6 GROOVE
Part # 2105005660
BDI # 22146517
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
24.961
Outside Diameter - Millimeter:
634
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
3535
Number of Grooves:
6