262Q56R40

COMPARE

262Q56R40

Description
262Q56R40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XG1138

BDI # 350858

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 365172
Mounting Method: Direct Mounted
Overall Length - Inch: 9.38

Price Inventory : Available to order
Loading Price
QTY