154Q56L30
Description
154Q56L30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XC1097
BDI # 350676
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363050
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.27