175Q56L15
Description
175Q56L15 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XD1094
BDI # 350708
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363227
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13