350-AG428 SPKT PKG
Description
350-AG428 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE
Part # 194615
BDI # 345917
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
For 350 Model Torque Limiter
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
302 MORFLEX FLANGE 5/8 FB
Description
302 MORFLEX FLANGE 5/8 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 084177
BDI # 345802
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
500-AG530 SPKT PKG
Description
500-AG530 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE
Part # 194625
BDI # 345927
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
For 500 Model Torque Limiter
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore