N08
Description
N08 BEARING LOCKNUT ; 2.25IN OD 2IN FACE DIA 0.4480IN WD STEEL
Part # N08
BDI # 1224164
Features
Thread Size:
1.563-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65
Length Thru Bore - Inch:
2.559
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
Lock Washer | Tapered Threaded Sleeve
Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Threads per Inch:
32
Nominal Thickness - Inch:
0.323
Nominal Thickness - Millimeter:
8.204