60-2 C/L CP SF PK
Description
60-2 COTTERED CONNECTING LINK SF
Part # 60-2 C/L CP SF PK
BDI # 1472449
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
08 B-1 S/C C/L
Description
08 B-1 S/C C/L 50 PC CONNECTING LINK ; 0.5" PITCH 0.175" PIN
Part # 08 B-1 S/C C/L
BDI # 21473777
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Connecting Link
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
12B-2 RIV 10FT
Description
12B-2 RIV 10FT ROLLER CHAIN ; 12B-2 ISO RIVETED 0.75IN PITCH 2 STRAND
Part # 12B-2 RIV 10FT
BDI # 21575242
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Chain
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2