PHS 08B-1DSA15
Description
PHS 08B-1DSA15 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSA15
BDI # 1285162
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
PHS 08B-1BH15
Description
PHS 08B-1BH15 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH15
BDI # 1285075
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
PHS 08B-1AH15
Description
PHS 08B-1AH15 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1AH15
BDI # 1284939
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
PHS 08B-1DSTB15
Description
PHS 08B-1DSTB15 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSTB15
BDI # 1285175
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed